Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB51C101

by MRA
Item.#
05606946
Mfr.#
CB51C101
Package Qty.
1PC
Ship pack of
1
44.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Cut Name
Master cut
Blade Diameter (phi mm)
8
Overall Length (mm)
64
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
Point : Cemented carbide Shank: Steel (brazing)
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
23000
Blade Length (mm)
19.0
TRUSCO Part Number
144-8536
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.