Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB51C102

by MRA
Item.#
05606955
Mfr.#
CB51C102
Package Qty.
1PC
Ship pack of
1
95.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Blade Diameter (phi mm)
12.7
Overall Length (mm)
77
Cut Name
Master cut
Material
Tip: Cemented carbide Shank: Steel (brazing)
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Shank Diameter (phi mm)
6.0
Blade Length (mm)
32.0
TRUSCO Part Number
144-8561
Recommended Rotation Speed (min-1[r.p.m])
15000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron