Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB51C103

by MRA
Item.#
05606964
Mfr.#
CB51C103
Package Qty.
1PC
Ship pack of
1
189.90 SGD
ADD TO CART
Shipped after 2017-11-29
Now we ship to...
...see all
Item Feature
Shank Length (mm)
45
Blade Diameter (phi mm)
15.9
Overall Length (mm)
81
Cut Name
Master cut
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Shank Diameter (phi mm)
6.0
Blade Length (mm)
36.0
TRUSCO Part Number
144-8595
Recommended Rotation Speed (min-1[r.p.m])
12000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron