Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB52C101

by MRA
Item.#
05606982
Mfr.#
CB52C101
Package Qty.
1PC
Ship pack of
1
37.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Recommended Rotation Speed (min-1[r.p.m])
28000
Blade Diameter (phi mm)
6
Overall Length (mm)
50.8
Material
All cemented carbide
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
144-8544
Angle (Degree)
10
Blade Length (mm)
8.0
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.