Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB52C112

by MRA
Item.#
05606991
Mfr.#
CB52C112
Package Qty.
1PC
Ship pack of
1
70.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Shank Length (mm)
45
Angle (Degree)
13
Blade Length (mm)
9.5
Material
Tip: cemented carbide Shank: Steel (brazing)
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
144-8579
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Diameter (phi mm)
9.5
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.