Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB52C102

by MRA
Item.#
05607007
Mfr.#
CB52C102
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Angle (Degree)
16
Blade Length (mm)
13.0
Shank Length (mm)
45
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Diameter (phi mm)
12.7
TRUSCO Part Number
144-8609
Material
Tip: cemented carbide Shank: Steel (brazing)