Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB52C104

by MRA
Item.#
05607025
Mfr.#
CB52C104
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-05-29
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Shank Length (mm)
45
Angle (Degree)
30
Blade Length (mm)
16.0
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
144-8641
Recommended Rotation Speed (min-1[r.p.m])
10000
Blade Diameter (phi mm)
19.1
Material
Tip: cemented carbide Shank: Steel (brazing)