Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB49C102S

by MRA
4.00 (1)
Item.#
05607043
Mfr.#
CB49C102S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Spiral cut
Shank Length (mm)
45
Shank Diameter (phi mm)
6.0
Overall Length (mm)
50
Recommended Rotation Speed (min-1[r.p.m])
20000
Material
Tip: Cemented carbide Shank: Steel (brazing)
Angle (Degree)
90
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Blade Length (mm)
5
TRUSCO Part Number
144-8587
Blade Diameter (phi mm)
9.5
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper and copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for deburring (chamfering) edge of hole after setting M6 tapping on aluminum
4
From Japan
On 2014-01-06 19:30:04
Since the work is aluminum, it is lightly rotated forward with a light dollar set, so it can be shaved well. However, the cutting surface will be fine jagged. Even if I changed the pressing pressure variously, the result was the same. I thought whether it was not suitable for deburring, whatever it would be like flattening it, if I pressed lightly with reverse rotation, I finished it like a beautifully shaved chamfer. Afterwards light forward rotation, then use it in reverse rotation. Because the plate thickness is as thin as 3 mm, it can not be cut deeply and it has not been able to handle well until now. We tried various tools such as deburring special tool and grinding wheel, but it was greatly scraped and it was not good. I'm satisfied with the finish of this method.
This review is about item#05607043.