Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur C
  • Master Carbide Bur C
  • Master Carbide Bur C

Master Carbide Bur C CB49C103S

by MRA
4.00 (1)
Item.#
05607052
Mfr.#
CB49C103S
Package Qty.
1PC
Ship pack of
1
49.61 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Spiral cut
Shank Length (mm)
45
Overall Length (mm)
51
Recommended Rotation Speed (min-1[r.p.m])
15000
Shank Diameter (phi mm)
6
Material
Tip: cemented carbide shank : Steel (brazing)
Angle (Degree)
90
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
TRUSCO Part Number
144-8617
Blade Diameter (phi mm)
12.7
Blade Length (mm)
6
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
After making a tap of M6 in aluminum, used in the deburring of the edges of the hole (chamfered)
4
From Japan
On 2014-01-06 19:30:04
Because the work is aluminum, with a positive rotation lightly be set to power dollars, it shaved well. However, the cutting surface will become a fine jagged. Even various changing the pressure to hold, the result was the same. While I think I wonder if is not suitable for deburring, and what about Once you have flat (if applicable), and try pressing lightly in the reverse rotation, was beautifully finished in as chamfered shiny. Thereafter lightly then positive rotation ,, have been used in the reverse rotation. Since the plate thickness of 3mm and thin, not shaved deeply, it could not be processed successfully until now. I tried various such as deburring dedicated tools and grinding stone, it will be shaved big NG. The finish in this way have been satisfied.
This review is about item#05607043.