|
Master Carbide Bur AC AC1C102
(1)
- Item.#
- 05607077
- Mfr.#
- AC1C102
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Cut Name
- Aluminum cut
- Specification
- Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
- Overall Length (mm)
- 64
- Shank Length (mm)
- 45
- Blade Diameter (phi mm)
- 9.5
- Compatible
- Aluminum, aluminum alloys, copper and copper alloy, magnesium alloy, plastic, etc.
- Shank Diameter (phi mm)
- 6.0
- Blade Length (mm)
- 19.0
- TRUSCO Part Number
- 105-5135
- Recommended Rotation Speed (min-1[r.p.m])
- 20000
- Material
- Tip: Cemented carbide
Shank: Steel (brazing)
|
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
| |
1 |
4 star
| |
0 |
3 star
| |
0 |
2 star
| |
0 |
1 star
| |
0 |
Review Rating:

1 Customer Reviews
The reviews are automatic translation.
Aluminum cutting
From Japan
On 2012-09-11 10:46:49
It was cheap but it was able to be cut without problems. I did not get clogged. I used it continuously for 30 minutes, but the sharpness did not fall.
Customers Who Bought This Item Also Bought