Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC1C105

by MRA
5.00 (1)
Item.#
05607095
Mfr.#
AC1C105
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-03-01
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Recommended Rotation Speed (min-1[r.p.m])
10000
Blade Length (mm)
25.0
TRUSCO Part Number
105-5151
Compatible
Aluminum, aluminum alloys, copper, copper alloy, magnesium alloy, plastic, etc.
Shank Diameter (phi mm)
6.0
Shank Length (mm)
45
Blade Diameter (phi mm)
19.1
Overall Length (mm)
70
Material
Tip: cemented carbide Shank: Steel (brazing)
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Aluminum cutting
5
From Japan
On 2012-09-11 10:46:49
It was cheap but it was able to be cut without problems. I did not get clogged. I used it continuously for 30 minutes, but the sharpness did not fall.
This review is about item#05607077.