Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC2C102

by MRA
Item.#
05607113
Mfr.#
AC2C102
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Shank Length (mm)
45
Blade Diameter (phi mm)
9.5
Overall Length (mm)
64
Material
Point : cemented-carbide, shank: steel (brazing)
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
105-5330
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
19.0
Compatible
Aluminum, aluminum alloys, copper and copper alloy, magnesium alloy, plastic, etc.