Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC2C103

Item.#
05607122
Mfr.#
AC2C103
Package Qty.
1PC
Ship pack of
1
80.20 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Blade Length (mm)
25.0
TRUSCO Part Number
105-5348
Recommended Rotation Speed (min-1[r.p.m])
15000
Compatible
Aluminum, aluminum alloys, copper and copper alloy, magnesium alloy, plastic, etc.
Shank Diameter (phi mm)
6.0
Blade Diameter (phi mm)
12.7
Overall Length (mm)
70
Shank Length (mm)
45
Material
Point : cemented-carbide, shank: steel (brazing)