Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC2C104

by MRA
Item.#
05607131
Mfr.#
AC2C104
Package Qty.
1PC
Ship pack of
1
199.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Shank Length (mm)
45
Blade Diameter (phi mm)
19.1
Overall Length (mm)
70
Compatible
Aluminum, aluminum alloys, copper, copper alloy, magnesium alloy, plastic, etc.
Shank Diameter (phi mm)
6.0
TRUSCO Part Number
105-5356
Recommended Rotation Speed (min-1[r.p.m])
10000
Blade Length (mm)
25.0
Material
Tip: cemented carbide
Shank: Steel (brazing)