Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC3C101

by MRA
Item.#
05607147
Mfr.#
AC3C101
Package Qty.
1PC
Ship pack of
1
47.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Blade Diameter (phi mm)
6.0
Overall Length (mm)
50.8
Material
All cemented carbide
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
28000
Blade Length (mm)
19.0
TRUSCO Part Number
105-5372
Compatible
Aluminum, aluminum alloys, copper and copper alloy, magnesium alloy, plastic, etc.