Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC3C102

by MRA
Item.#
05607156
Mfr.#
AC3C102
Package Qty.
1PC
Ship pack of
1
56.30 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Angle (Degree)
14
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
19.0
Compatible
Aluminum, aluminum alloys, copper and copper alloy, magnesium alloy, plastic, etc.
Shank Diameter (phi mm)
6.0
Overall Length (mm)
64
Shank Length (mm)
45
Blade Diameter (phi mm)
9.5
Material
tip: cemented-carbide, shank: steel (brazing)