Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC3C103

by MRA
Item.#
05607165
Mfr.#
AC3C103
Package Qty.
1PC
Ship pack of
1
80.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
TRUSCO Part Number
105-5399
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Length (mm)
25.0
Compatible
Aluminum, aluminum alloys, copper and copper alloy, magnesium alloy, plastic, etc.
Shank Diameter (phi mm)
6.0
Overall Length (mm)
70
Shank Length (mm)
45
Blade Diameter (phi mm)
12.7
Material
tip: cemented-carbide, shank: steel (brazing)