Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC3C104

by MRA
Item.#
05607174
Mfr.#
AC3C104
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
Shipped after 2018-06-20
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Recommended Rotation Speed (min-1[r.p.m])
12000
Blade Length (mm)
25.0
TRUSCO Part Number
105-5402
Compatible
Aluminum, aluminum alloys, copper, copper alloy, magnesium alloy, plastic, etc.
Shank Diameter (phi mm)
6.0
Shank Length (mm)
45
Blade Diameter (phi mm)
15.9
Overall Length (mm)
70
Material
Tip: cemented carbide
Shank: Steel (brazing)