Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC7C100

by MRA
Item.#
05607244
Mfr.#
AC7C100
Package Qty.
1PC
Ship pack of
1
59.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Shank Length (mm)
45
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Blade Diameter (phi mm)
9.5
Overall Length (mm)
72
Material
Point : cemented-carbide, shank: steel (brazing)
Angle (Degree)
14
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
20000
Blade Length (mm)
27.0
TRUSCO Part Number
105-5470
Compatible
Aluminum, aluminum alloys, copper and copper alloy, magnesium alloy, plastic, etc.