Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC7C101

by MRA
Item.#
05607253
Mfr.#
AC7C101
Package Qty.
1PC
Ship pack of
1
95.69 SGD
ADD TO CART
Shipped after 2017-07-24
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Shank Length (mm)
45
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Blade Diameter (phi mm)
12.7
Overall Length (mm)
74
Material
Point : cemented-carbide, shank: steel (brazing)
Angle (Degree)
14
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
15000
Blade Length (mm)
29.0
TRUSCO Part Number
105-5488
Compatible
Aluminum, aluminum alloys, copper and copper alloy, magnesium alloy, plastic, etc.