Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur AC
  • Master Carbide Bur AC
  • Master Carbide Bur AC

Master Carbide Bur AC AC7C102

by MRA
Item.#
05607262
Mfr.#
AC7C102
Package Qty.
1PC
Ship pack of
1
139.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Aluminum cut
Shank Length (mm)
45
Specification
Since there are few numbers of cutting blades, the chip pocket has become large making the chip brush good enough to prevent from clogging
Blade Diameter (phi mm)
15.9
Overall Length (mm)
78
Material
Tip: cemented carbide
Shank: Steel (brazing)
Angle (Degree)
14
Shank Diameter (phi mm)
6.0
Recommended Rotation Speed (min-1[r.p.m])
12000
Blade Length (mm)
33.0
TRUSCO Part Number
105-5496
Compatible
Aluminum, aluminum alloys, copper, copper alloy, magnesium alloy, plastic, etc.