Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB1A013S

by MRA
5.00 (5)
Item.#
05607305
Mfr.#
CB1A013S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38
Cut Name
Spiral cut
Blade Diameter (phi mm)
1.6
Blade Length (mm)
4.8
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Material
All cemented carbide
Recommended Rotation Speed (min-1[r.p.m])
60000
Shank Diameter (phi mm)
3
TRUSCO Part Number
105-5801
Compatible
Carbon alloy steel, heat-resistant steel, stainless steel, cast iron, Copper Copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Used for sculpture.
5
From Japan
On 2016-06-01 21:37:02
I am useful for fine sculpture. I carve it differently from the blade with the end blade. It seems that the cross cut is better at sticking.
This review is about item#05607271.
Detail deburring of stainless steel products
5
From Japan
On 2016-05-15 22:18:41
It is cheap, but it is not inferior to the brand name
This review is about item#05607314.
Cutting of aluminum, zinc alloy, plastic, wood
5
From Japan
On 2015-06-10 15:37:57
We mainly use spiral cutting with good blade striking. It is an impression that it looks like it will be cut off because I see it. Sharpness hardly lasts for a long time. End blades are useful. It would be even better if we could get good nylon cutting.
This review is about item#05607341.
For cutting aluminum, iron from FRP
5
From Japan
On 2011-12-06 22:55:40
The tool of this hand is rigid as it is named hard carbide and there are many things that can be shaved well. However, there are many things that do not last long (they are bad). Even though I used it before, I could hardly burn it even if I could not do it well. I was looking for the same thing, but I judged that this item looks good and bought it. The feeling I tried is very hard and the cutting performance is also very good. Although I can not do the final evaluation unless I continue to use for a long time, I think that it can be expected tool.
This review is about item#05607314.
Cutting of aluminum by mini router
5
From Japan
On 2010-11-02 15:33:02
Mini router's cutting bits are diverse and price range is wide, but there are things with weak blades, often referred to as cemented carbide, and often jammed. This product is cross cut at the cutting surface, the blade does not get stuck, the chips are crushed finely, operation is easy and very convenient.
This review is about item#05607314.