Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB2A007S

by MRA
5.00 (1)
Item.#
05607366
Mfr.#
CB2A007S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38
Cut Name
Spiral cut
Blade Diameter (phi mm)
2.4
Blade Length (mm)
11.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Material
All cemented carbide
Recommended Rotation Speed (min-1[r.p.m])
45000
Shank Diameter (phi mm)
3.0
TRUSCO Part Number
105-5925
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood carving
5
From Japan
On 2016-05-17 23:16:11
It really gets out very well. I was using other things from other manufacturers, but this one seems better. Great···.
This review is about item#05607375.