Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB2A003

by MRA
5.00 (1)
Item.#
05607375
Mfr.#
CB2A003
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38
Cut Name
Master cut
Blade Diameter (phi mm)
3.0
Blade Length (mm)
14.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
All cemented carbide
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
TRUSCO Part Number
106-2123
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood carving
5
From Japan
On 2016-05-17 23:16:11
It really gets out very well. I was using other things from other manufacturers, but this one seems better. Great···.
This review is about item#05607375.