Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB2A003S

by MRA
5.00 (1)
Item.#
05607384
Mfr.#
CB2A003S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38
Cut Name
Spiral cut
Blade Diameter (phi mm)
3
Blade Length (mm)
14
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Material
All cemented carbide
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3
TRUSCO Part Number
106-2131
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Wood carving
5
From Japan
On 2016-05-17 23:16:11
It really gets out very well. I was using other things from other manufacturers, but this one seems better. Great···.
This review is about item#05607375.