Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB3A005S

by MRA
5.00 (2)
Item.#
05607402
Mfr.#
CB3A005S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Material
All cemented carbide
Blade Diameter (phi mm)
3
Blade Length (mm)
13
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Overall Length (mm)
38
Cut Name
Spiral cut
Shank Diameter (phi mm)
3
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
It is very well cut.
5
From Japan
On 2016-04-12 00:41:22
Used for woodworking. It is very convenient when cutting deeply. Moreover, it can clean more beautifully than other manufacturers. Great. Is it an advantage of master cut? I am planning to arrange various shapes with this manufacturer.
This review is about item#05607393.
Removing broken bolts
5
From Japan
On 2012-10-30 21:39:33
Metal removal has been using for more than 30 years but it is still good sharpness. The hand reaches where the shape is itchy and excessive shavings are unlikely to occur.
This review is about item#05607393.