Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB4A004

by MRA
1.00 (1)
Item.#
05607411
Mfr.#
CB4A004
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
Material
All cemented carbide
Blade Length (mm)
6.4
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Blade Diameter (phi mm)
3.0
Overall Length (mm)
38
Cut Name
Master cut
TRUSCO Part Number
106-2182
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Machining time
1
From Japan
On 2017-10-07 19:07:04
I ordered the necessary carbide bar twice, but the case and the contents reached different things twice. Probably, it seems that it is a pasting mistake of the case seal. I'm sorry. I also contacted you at the time of the previous time, but it was contact from the manufacturer that there was no mistake. I would like to ask once to the person who understands the content and the confirmation of contents and the sticker stuck on the case.
This review is about item#5607436.