Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB4A004S

by MRA
1.00 (1)
Item.#
05607427
Mfr.#
CB4A004S
Package Qty.
1PC
Ship pack of
1
24.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
Material
All cemented carbide
TRUSCO Part Number
106-2191
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Blade Diameter (phi mm)
3.0
Overall Length (mm)
38
Blade Length (mm)
6.4
Cut Name
Spiral cut
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 0
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 1.00
1 Customer Reviews
The reviews are automatic translation.
Machining time
1
From Japan
On 2017-10-07 19:07:04
I ordered the necessary carbide bar twice, but the case and the contents reached different things twice. Probably, it seems that it is a pasting mistake of the case seal. I'm sorry. I also contacted you at the time of the previous time, but it was contact from the manufacturer that there was no mistake. I would like to ask once to the person who understands the content and the confirmation of contents and the sticker stuck on the case.
This review is about item#5607436.