Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB4A024

by MRA
Item.#
05607436
Mfr.#
CB4A024
Package Qty.
1PC
Ship pack of
1
16.11 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
Material
All cemented carbide
Blade Length (mm)
13.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Blade Diameter (phi mm)
3.0
Overall Length (mm)
38
Cut Name
Master cut
TRUSCO Part Number
106-2204
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.