Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB5A011

by MRA
5.00 (5)
Item.#
05607454
Mfr.#
CB5A011
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
Material
All cemented carbide
Angle (Degree)
7
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Blade Diameter (phi mm)
3.0
Overall Length (mm)
38
Cut Name
Master cut
Blade Length (mm)
16.0
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Processing of steel materials
5
From Japan
On 2017-11-04 10:57:24
High accuracy machining is possible without clogging. I think COSPA is expensive.
This review is about item#5607481.
Molding of resin to aluminum
5
From Japan
On 2014-02-12 23:03:24
It is suitable for fine work with a sharp tip.
This review is about item#05607481.
Egg art
5
From Japan
On 2013-06-11 19:14:09
I have nothing to say with excellent sharpness, I am using it for egg art, but it is saved when there are fine details on the cut surface,
This review is about item#05607481.
Egg art
5
From Japan
On 2013-06-11 19:11:24
It is preeminent in sharpness, it is not to say
This review is about item#05607472.
End user's factory
5
From Japan
On 2011-06-29 12:37:26
I am very satisfied.
This review is about item#05607454.