Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB5A019S

by MRA
5.00 (5)
Item.#
05607481
Mfr.#
CB5A019S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
Material
All cemented carbide
Blade Length (mm)
11.0
Cut Name
Spiral cut
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Blade Diameter (phi mm)
3.0
Overall Length (mm)
38
Angle (Degree)
14
TRUSCO Part Number
105-6263
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper and copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 5
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
5 Customer Reviews
The reviews are automatic translation.
Processing of steel materials
5
From Japan
On 2017-11-04 10:57:24
High accuracy machining is possible without clogging. I think COSPA is expensive.
This review is about item#5607481.
Molding of resin to aluminum
5
From Japan
On 2014-02-12 23:03:24
It is suitable for fine work with a sharp tip.
This review is about item#05607481.
Egg art
5
From Japan
On 2013-06-11 19:14:09
I have nothing to say with excellent sharpness, I am using it for egg art, but it is saved when there are fine details on the cut surface,
This review is about item#05607481.
Egg art
5
From Japan
On 2013-06-11 19:11:24
It is preeminent in sharpness, it is not to say
This review is about item#05607472.
End user's factory
5
From Japan
On 2011-06-29 12:37:26
I am very satisfied.
This review is about item#05607454.