Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB6A009

by MRA
Item.#
05607497
Mfr.#
CB6A009
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
TRUSCO Part Number
105-6123
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Blade Diameter (phi mm)
3.0
Blade Length (mm)
5.6
Material
All cemented carbide
Cut Name
Master cut
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.