Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB6A009S

by MRA
Item.#
05607506
Mfr.#
CB6A009S
Package Qty.
1PC
Ship pack of
1
23.99 SGD
ADD TO CART
Shipped after 2018-01-24
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
Cut Name
Spiral cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Blade Diameter (phi mm)
3.0
Blade Length (mm)
5.6
Material
All cemented carbide
TRUSCO Part Number
105-6131
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.