Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB7A026

by MRA
5.00 (1)
Item.#
05607515
Mfr.#
CB7A026
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Blade Diameter (phi mm)
3.0
Blade Length (mm)
12.7
Material
All cemented carbide
TRUSCO Part Number
105-6271
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Angle (Degree)
8
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Resin ~ Aluminum shaping
5
From Japan
On 2014-02-12 23:01:36
It is not too thick, it is not too fine and sharpness is good. It is also used for pattern cutting of circuit boards at the tip.
This review is about item#05607515.