Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB7A026S

by MRA
5.00 (1)
Item.#
05607524
Mfr.#
CB7A026S
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Blade Diameter (phi mm)
3.0
Blade Length (mm)
12.7
Material
All cemented carbide
Cut Name
Spiral cut
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Angle (Degree)
8
Shank Diameter (phi mm)
3.0
Overall Length (mm)
38
TRUSCO Part Number
105-6280
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Resin ~ Aluminum shaping
5
From Japan
On 2014-02-12 23:01:36
It is not too thick, it is not too fine and sharpness is good. It is also used for pattern cutting of circuit boards at the tip.
This review is about item#05607515.