Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB8A008S

by MRA
Item.#
05607542
Mfr.#
CB8A008S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38
Cut Name
Spiral cut
Blade Diameter (phi mm)
3.0
Blade Length (mm)
2.5
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Material
All cemented carbide
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Diameter (phi mm)
3.0
TRUSCO Part Number
106-2247
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.