Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB8A015

by MRA
Item.#
05607551
Mfr.#
CB8A015
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38
Blade Diameter (phi mm)
2.4
Blade Length (mm)
2
Cut Name
Master cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
All cemented carbide
Shank Diameter (phi mm)
3.0
TRUSCO Part Number
106-2255
Recommended Rotation Speed (min-1[r.p.m])
45000
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.