Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB8A015S

by MRA
Item.#
05607567
Mfr.#
CB8A015S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38
Cut Name
Spiral cut
Blade Diameter (phi mm)
2.4
Blade Length (mm)
2
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Material
All cemented carbide
Recommended Rotation Speed (min-1[r.p.m])
45000
Shank Diameter (phi mm)
3.0
TRUSCO Part Number
106-2263
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.