Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB8A025S

by MRA
Item.#
05607576
Mfr.#
CB8A025S
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Overall Length (mm)
38
Shank Diameter (phi mm)
3
TRUSCO Part Number
106-2271
Recommended Rotation Speed (min-1[r.p.m])
60000
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Material
All cemented carbide
Blade Length (mm)
1.4
Cut Name
Spiral cut
Blade Diameter (phi mm)
1.6
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.