Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB52A012

by MRA
Item.#
05607603
Mfr.#
CB52A012
Package Qty.
1PC
Ship pack of
1
15.99 SGD
ADD TO CART
Shipped after 2018-01-29
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Length (mm)
33.2
Overall Length (mm)
38
Cut Name
Master cut
Shank Diameter (phi mm)
3
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Angle (Degree)
10
Blade Length (mm)
4.8
Material
All cemented carbide
Blade Diameter (phi mm)
3
TRUSCO Part Number
105-6387
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.