Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur A
  • Master Carbide Bur A
  • Master Carbide Bur A

Master Carbide Bur A CB52A012S

by MRA
Item.#
05607612
Mfr.#
CB52A012S
Package Qty.
1PC
Ship pack of
1
18.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
40000
Shank Length (mm)
33.2
Overall Length (mm)
38
TRUSCO Part Number
105-6395
Blade Diameter (phi mm)
3.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Angle (Degree)
10
Blade Length (mm)
4.8
Material
All cemented carbide
Cut Name
Spiral cut
Shank Diameter (phi mm)
3.0
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.