Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur B
  • Master Carbide Bur B
  • Master Carbide Bur B

Master Carbide Bur B CB1B001S

by MRA
4.80 (5)
Item.#
05607637
Mfr.#
CB1B001S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
26000
Shank Length (mm)
30
Cut Name
Spiral cut
Blade Length (mm)
13.0
Material
Tip: Cemented carbide Shank: Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Blade Diameter (phi mm)
6.4
TRUSCO Part Number
105-6611
Shank Diameter (phi mm)
3.0
Overall Length (mm)
43
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper and copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Scraping of metal.
4
From Japan
On 2016-05-03 13:38:26
It is relatively convenient, because the bottom is also a part with a blade attached, it is quite convenient, it is handy. Since it is a master cut, force in the thrust direction is not added and it is easy to use.
This review is about item#05607655.
Additional process of resin molding
5
From Japan
On 2011-02-08 07:26:57
Sharpness is good
This review is about item#05607637.
Aluminum polishing
5
From Japan
On 2010-12-10 16:43:26
I am using it for aluminum polishing, but it is the best sharpness as the others say it is! It is! It was cut off than Nakanishi's one! It is!
This review is about item#05607646.
Port polishing of engine
5
From Japan
On 2010-11-29 17:46:18
Surprisingly well shaved, work was easier than I imagined
This review is about item#05607637.
Used for polishing special alloys
5
From Japan
On 2010-09-05 23:28:11
I tried using other products, but it seems to be the easiest to use at present.
This review is about item#05607621.