Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur B
  • Master Carbide Bur B
  • Master Carbide Bur B

Master Carbide Bur B CB1B001E

by MRA
4.80 (5)
Item.#
05607646
Mfr.#
CB1B001E
Package Qty.
1PC
Ship pack of
1
34.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
26000
Shank Length (mm)
30
Overall Length (mm)
43
Cut Name
Master cut (end bladed)
Material
Tip: cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Diameter (phi mm)
6.4
Blade Length (mm)
13.0
TRUSCO Part Number
105-6620
Shank Diameter (phi mm)
3.0
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 4
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.80
5 Customer Reviews
The reviews are automatic translation.
Scraping of metal.
4
From Japan
On 2016-05-03 13:38:26
It is relatively convenient, because the bottom is also a part with a blade attached, it is quite convenient, it is handy. Since it is a master cut, force in the thrust direction is not added and it is easy to use.
This review is about item#05607655.
Additional process of resin molding
5
From Japan
On 2011-02-08 07:26:57
Sharpness is good
This review is about item#05607637.
Aluminum polishing
5
From Japan
On 2010-12-10 16:43:26
I am using it for aluminum polishing, but it is the best sharpness as the others say it is! It is! It was cut off than Nakanishi's one! It is!
This review is about item#05607646.
Port polishing of engine
5
From Japan
On 2010-11-29 17:46:18
Surprisingly well shaved, work was easier than I imagined
This review is about item#05607637.
Used for polishing special alloys
5
From Japan
On 2010-09-05 23:28:11
I tried using other products, but it seems to be the easiest to use at present.
This review is about item#05607621.