Master Carbide Bur B CB1B006E
(5)
Item.#
05607655
Mfr.#
CB1B006E
Package Qty.
1PC
Ship pack of
1
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
26000
Shank Length (mm)
30
Cut Name
Master cut (end bladed)
Blade Length (mm)
4.8
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Material
Tip: cemented carbide Shank: Steel (brazing)
Blade Diameter (phi mm)
6.4
TRUSCO Part Number
105-6638
Shank Diameter (phi mm)
3.0
Overall Length (mm)
34.8
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
4
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
5 Customer Reviews
The reviews are automatic translation.
Scraping of metal.
From Japan
On 2016-05-03 13:38:26
It is relatively convenient, because the bottom is also a part with a blade attached, it is quite convenient, it is handy. Since it is a master cut, force in the thrust direction is not added and it is easy to use.
Additional process of resin molding
From Japan
On 2011-02-08 07:26:57
Sharpness is good
Aluminum polishing
From Japan
On 2010-12-10 16:43:26
I am using it for aluminum polishing, but it is the best sharpness as the others say it is! It is! It was cut off than Nakanishi's one! It is!
Port polishing of engine
From Japan
On 2010-11-29 17:46:18
Surprisingly well shaved, work was easier than I imagined
Used for polishing special alloys
From Japan
On 2010-09-05 23:28:11
I tried using other products, but it seems to be the easiest to use at present.
Customers Who Bought This Item Also Bought
Top