Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur B
  • Master Carbide Bur B
  • Master Carbide Bur B

Master Carbide Bur B CB3B003

by MRA
4.00 (4)
Item.#
05607691
Mfr.#
CB3B003
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
26000
Shank Length (mm)
30
Blade Length (mm)
13.0
Cut Name
Master cut
Material
Point : Cemented carbide Shank: Steel (brazing)
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.
Blade Diameter (phi mm)
6.4
Shank Diameter (phi mm)
3.0
Overall Length (mm)
43
TRUSCO Part Number
105-6948
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 1
Review Rating: 4.00
4 Customer Reviews
The reviews are automatic translation.
Motorcycle engine, polished
5
From Japan
On 2017-04-07 22:12:49
The method of shaving is stable, there is almost no clogging. I feel it better than Nakanishi's products, I use it regularly. It is an article without complaint
This review is about item#5607691.
Cylinder head polishing
1
From Japan
On 2016-06-12 19:47:40
I broke from my neck before using 3 minutes. Although it has been inspected, it is said that it will break if you work with the power of a person. Working with one hand, how many kilograms of force will you break? If you can tell me it will be helpful for future work. Thank you.
This review is about item#05607691.
Processing of housing of homebrew personal computer
5
From Japan
On 2015-11-03 21:51:00
I saw the grinding work with the diamond electrodeposit bit but I was surprised at the grinding awesome when I tried a carbide bar because the amount of shaving was small and the efficiency was bad. It was finished in a matter of time with an overwhelming amount of work. I am planning to see this series in the future. One recommended one!
This review is about item#05607707.
Mainly cutting of aluminum and resin.
5
From Japan
On 2012-04-26 00:40:43
Amazing sharpness. cheap! You can buy many kinds without fuss.
This review is about item#05607707.