|
Master Carbide Bur B CB4B004S
- Item.#
- 05607725
- Mfr.#
- CB4B004S
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Recommended Rotation Speed (min-1[r.p.m])
- 26000
- Shank Length (mm)
- 30
- Blade Length (mm)
- 13.0
- TRUSCO Part Number
- 105-7065
- Material
- Tip: cemented carbide Shank: Steel (brazing)
- Specification
- Excellent cutting chip can be obtained even from a long cutting edge uniformity.
- Blade Diameter (phi mm)
- 6.4
- Shank Diameter (phi mm)
- 3.0
- Overall Length (mm)
- 43
- Cut Name
- Spiral cut
- Compatible
- Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
|
Customers Who Viewed This Item Also Viewed
Customers Who Bought This Item Also Bought