Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur B
  • Master Carbide Bur B
  • Master Carbide Bur B

Master Carbide Bur B CB6B008S

by MRA
5.00 (1)
Item.#
05607761
Mfr.#
CB6B008S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
26000
Shank Length (mm)
30
Cut Name
Spiral cut
Blade Length (mm)
10
Material
Tip: cemented carbide shank : Steel (brazing)
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Blade Diameter (phi mm)
6.4
Overall Length (mm)
40
Shank Diameter (phi mm)
3
TRUSCO Part Number
105-7103
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Customer Reviews
5 star 1
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
1 Customer Reviews
The reviews are automatic translation.
Shaving of castings
5
From Japan
On 2015-12-07 18:50:52
Is no problem
This review is about item#05607761.