Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur B
  • Master Carbide Bur B
  • Master Carbide Bur B

Master Carbide Bur B CB8B007

by MRA
5.00 (2)
Item.#
05607777
Mfr.#
CB8B007
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
Shipped after 2017-05-29
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
26000
Shank Length (mm)
30
Overall Length (mm)
36.4
Shank Diameter (phi mm)
3.0
Material
Tip: Cemented carbide Shank: Steel (brazing)
Specification
Blade is split off by a cross-cut, each cutting edge, easy to handle because the chip is divided small.
Blade Diameter (phi mm)
6.4
Blade Length (mm)
6.4
Cut Name
Master cut
TRUSCO Part Number
105-7154
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Customer Reviews
5 star 2
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
2 Customer Reviews
The reviews are automatic translation.
Repair of tool holder
5
From Japan
On 2015-09-17 07:41:45
Convenient to repair tool holder
This review is about item#05607786.
Maintenance of motorcycle etc.
5
From Japan
On 2014-11-14 13:31:25
It is a metal removal of trust. Ball type is convenient to use.
This review is about item#05607777.