Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur B
  • Master Carbide Bur B
  • Master Carbide Bur B

Master Carbide Bur B CB8B007S

by MRA
5.00 (3)
Item.#
05607786
Mfr.#
CB8B007S
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Recommended Rotation Speed (min-1[r.p.m])
26000
Shank Length (mm)
30
Overall Length (mm)
36.4
Cut Name
Spiral cut
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron, copper, copper alloy, magnesium alloy, titanium alloy
Material
Tip: cemented carbide shank : Steel (brazing)
Blade Diameter (phi mm)
6.4
Blade Length (mm)
6.4
TRUSCO Part Number
105-7162
Shank Diameter (phi mm)
3
Specification
Excellent cutting chip can be obtained even from a long cutting edge uniformity.
Customer Reviews
5 star 3
4 star 0
3 star 0
2 star 0
1 star 0
Review Rating: 5.00
3 Customer Reviews
The reviews are automatic translation.
Deburring of stainless steel
5
From Japan
On 2017-09-18 07:17:20
You can firmly remove the deburred stainless steel partner, so we have favorite because it also knows the blade. My job has become easier.
This review is about item#05607777.
Repair of tool holder
5
From Japan
On 2015-09-17 07:41:45
Convenient to repair tool holder
This review is about item#05607786.
Maintenance of motorcycle etc.
5
From Japan
On 2014-11-14 13:31:25
It is a metal removal of trust. Ball type is convenient to use.
This review is about item#05607777.