Buy more than* S$200* and get FREE SHIPPING

  • Master Carbide Bur B
  • Master Carbide Bur B
  • Master Carbide Bur B

Master Carbide Bur B CB52B009

Item.#
05607795
Mfr.#
CB52B009
Package Qty.
1PC
Ship pack of
1
27.73 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Cut Name
Master cut
Angle (Degree)
10
Shank Length (mm)
30
Blade Length (mm)
6.4
Material
Point : Cemented carbide Shank: Steel (brazing)
Compatible
Carbon and alloy steel, heat-resistant steel, stainless steel, cast iron
Recommended Rotation Speed (min-1[r.p.m])
26000
Blade Diameter (phi mm)
6.4
Shank Diameter (phi mm)
3.0
Overall Length (mm)
36.4
TRUSCO Part Number
105-7243
Specification
The blade is divided into crosscut, and for every blade, since scraps are divided into small pieces, it is easy to treat.